Disconnect Switch, Kit, 200A, 600VAC, 250VDC, Fusible, Type H

Item #: 1083525

Cat #: 1494V-DH622-A-E

UPC: 781180693649

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type H Fuse, protective Fuse Cover with Door

Overview

Disconnect switch Kit, 200 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 200 Amp Fuse Clips for Type H Fuse, protective Fuse Cover with Door
Also known as: 781180693649, 1494V-DH622-A-E, ALB1494VDH622AE

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Poles: 3
Volts DC: 250
Family / Style: 1494V
Class: H
Volts AC: 600
Type: Disconnect Switch, Fusible
Poles: 3
Family / Style: 1494V
Volts AC: 600
Amps: 200
Volts DC: 250
Class: H