Circuit Breaker, Miniature, 13A, 3P, Supplementary, Trip D

Item #: 1083405

Cat #: 1492-SPM3D130

UPC: 885630616117

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 13 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 13 Amp, 3-Pole, 480Y/277VAC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630616117, 1492-SPM3D130, ALB1492SPM3D130

Specifications

Poles: 3
Amps: 13
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 13
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)