This product may not be available in all locations.

Circuit Breaker, Miniature, 6A, 3P, Supplementary, Trip D
Item #: 1083395
Cat #: 1492-SPM3D060
UPC: 885630616193
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, 6 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Overview
Circuit Breaker, Miniature, 6 Amp, 3-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3D060 from Rockwell Automation® is a 6 A, trip curve D supplementary protector with three pole configuration.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630616193, 1492-SPM3D060, ALB1492SPM3D060
Specifications
| Amps: | 6 |
| Poles: | 3 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Type: | Trip Curve D |
| Amps: | 6 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |