Circuit Breaker, Miniature, 7A, 3P, Supplementary, Trip C

Item #: 1083099

Cat #: 1492-SPM3C070

UPC: 885630616452

Call for price
Company wide:
0 in stock
Circuit Breaker, Miniature, 7 Amp, 3-Pole, 480Y/277VAC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 7 Amp, 3-Pole, 480Y/277VAC, Supplementary, Inductive, Trip Curve C

Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve C, 7 A, No Neutral

Also known as: 885630616452, 1492-SPM3C070, ALB1492SPM3C070

Specifications

Poles: 3
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96