This product may not be available in all locations.

Circuit Breaker, Miniature, 20A, 3P, Supplementary, Trip B
Item #: 1083086
Cat #: 1492-SPM3B200
UPC: 885630616612
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, 20 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Overview
Circuit Breaker, Miniature, 20 Amp, 3-Pole, 480Y/277VAC, Supplementary, Resistive, or Slightly Inductive, Trip Curve B
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions. Catalog item 1492-SPM3B200 from Rockwell Automation® is a 20 A, trip curve B supplementary protector with three pole configuration.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630616612, 1492-SPM3B200, ALB1492SPM3B200
Specifications
| Poles: | 3 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 20 |
| Volts DC: | 96 |
| Type: | Trip Curve B |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Amps: | 20 |
| Type: | Trip Curve B |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Volts DC: | 96 |