This product may not be available in all locations.

Circuit Breaker, Miniature, 50A, 2P, Supplementary, Trip D
Item #: 1083074
Cat #: 1492-SPM2D500
UPC: 885630908670
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Overview
Circuit Breaker, Miniature, 50 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve D, 50 A, No Neutral
Also known as: 885630908670, 1492-SPM2D500, ALB1492SPM2D500
Specifications
| Poles: | 2 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Amps: | 50 |
| Type: | Trip Curve D |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |
| Type: | Trip Curve D |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Amps: | 50 |