Circuit Breaker, Miniature, 16A, 2P, Supplementary, Trip D

Item #: 1083068

Cat #: 1492-SPM2D160

UPC: 885630616810

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 16 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 16 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630616810, 1492-SPM2D160, ALB1492SPM2D160

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 16
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)