Circuit Breaker, Miniature, 20A, 2P, Supplementary, Trip C

Item #: 1083049

Cat #: 1492-SPM2C200

UPC: 885630616940

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 20 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 20 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630616940, 1492-SPM2C200, ALB1492SPM2C200

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 96