This product may not be available in all locations.

Circuit Breaker, Miniature, 8A, 2P, Supplementary, Trip C
Item #: 1083044
Cat #: 1492-SPM2C080
UPC: 885630616995
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Overview
Circuit Breaker, Miniature, 8 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors, 2-Pole, Trip Curve C, 8 A, No Neutral
Also known as: 885630616995, 1492-SPM2C080, ALB1492SPM2C080
Specifications
| Poles: | 2 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Amps: | 8 |
| Width: | 1.370 in |
| Type: | Trip Curve C |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |
| Width: | 1.370 in |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Amps: | 8 |
| Type: | Trip Curve C |