This product may not be available in all locations.

Circuit Breaker, Miniature, 6A, 2P, Supplementary, Trip C
Item #: 1083042
Cat #: 1492-SPM2C060
UPC: 885630617015
Call for price
Company wide:
0
in stock
Documents & Guides
Circuit Breaker, Miniature, 6 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Overview
Circuit Breaker, Miniature, 6 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630617015, 1492-SPM2C060, ALB1492SPM2C060
Specifications
| Amps: | 6 |
| Poles: | 2 |
| Family / Style: | 1492 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Type: | Trip Curve C |
| Amps: | 6 |
| Family / Style: | 1492 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |