Circuit Breaker, Miniature, 16A, 1P, Supplementary, Trip D

Item #: 1083010

Cat #: 1492-SPM1D160

UPC: 885630617312

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 16 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 16 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630617312, 1492-SPM1D160, ALB1492SPM1D160

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)