Circuit Breaker, Miniature, 50A, 1P, Supplementary, Trip C

Item #: 1082996

Cat #: 1492-SPM1C500

UPC: 885630617473

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 50 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Also known as: 885630617473, 1492-SPM1C500, ALB1492SPM1C500

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 50