Circuit Breaker, Miniature, 4A, 1P, Supplementary, Trip C

Item #: 1082982

Cat #: 1492-SPM1C040

UPC: 885630614090

Call for price
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, Miniature, 4 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 4 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C

Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions.

Allen-Bradley is a trademark of Rockwell Automation®.

Also known as: 885630614090, 1492-SPM1C040, ALB1492SPM1C040

Specifications

Amps: 4
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 4
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1