This product may not be available in all locations.

Standard Configuration, 4-pole, 30mA Sensitivity, 63 A
Item #: 1082947
Cat #: 1492-RCDA4A63
UPC: 885630618203
Call for price
Company wide:
0
in stock
Documents & Guides
Residual Current Devices, 4 Pole Configuration, 30mA Sensitivity, A63
Overview
Residual Current Devices, 4 Pole Configuration, 30mA Sensitivity, A63
1492RCDA
Also known as: 885630618203, 1492-RCDA4A63, ALB1492RCDA4A63
Specifications
Customer Reviews
No reviews for this product
(0)