This product may not be available in all locations.

Standard Configuration, 2-pole, 100mA Sensitivity, 25 A
Item #: 1082942
Cat #: 1492-RCDA2B25
UPC: 885630618180
Call for price
Company wide:
0
in stock
Documents & Guides
Residual Current Devices, 2 Pole Configuration, 100mA Sensitivity, A25
Overview
Residual Current Devices, 2 Pole Configuration, 100mA Sensitivity, A25
1492RCDA
Also known as: 885630618180, 1492-RCDA2B25, ALB1492RCDA2B25
Specifications
No Specifications Available