Breaker, 50A, 2P, 240VAC, 10kAIC, DIN Rail Mount, 1" per Pole

Item #: 1082906

Cat #: 1492-MCBA2H50

UPC: 781180412530

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Miniature, 50 Amp, 2-Pole, 240 Volt AC, 10 kAIC, DIN Rail Mount, 1 Inch per Pole

Overview

Breaker, Miniature, 50 Amp, 2-Pole, 240 Volt AC, 10 kAIC, DIN Rail Mount, 1 Inch per Pole
Also known as: 781180412530, 1492-MCBA2H50, ALB1492MCBA2H50

Specifications

Poles: 2
Type: DIN Rail Mount, Breaker
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 2
Family / Style: 1492
Volts AC: 240
Interrupt Rating DC: 10 kA
Type: DIN Rail Mount, Breaker
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA