Interface Module, Digital, 20 Point, 24V AC/DC, LED Indicators

Item #: 1082838

Cat #: 1492-IFM20D24

UPC: 662468165884

Call for price
Company wide:
0 in stock
Documents & Guides
Interface Module, Digital, 20 Point, 24 Volt AC/DC, LED Indicators, Standard

Overview

Interface Module, Digital, 20 Point, 24 Volt AC/DC, LED Indicators, Standard
Also known as: 662468165884, 1492-IFM20D24, ALB1492IFM20D24

Specifications

Volts DC: 24
Amps: 12
Volts AC: 24
Type: Interface Module, Digital
Volts DC: 24
Volts AC: 24
Amps: 12
Type: Interface Module, Digital