Terminal Block, Jumper, Screwless, 41P, Blue, for 1492-J4, J4M

Item #: 1082804

Cat #: 1492-CJLJ6-41-B

UPC: 781180750731

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Jumper, Screwless Center, 41 Pole, Blue, for 1492-J4, J4M, 5 in a Package

Overview

Terminal Block, Jumper, Screwless Center, 41 Pole, Blue, for 1492-J4, J4M, 5 in a Package
Also known as: 781180750731, 1492-CJLJ6-41-B, ALB1492CJLJ641B

Specifications

Type: Terminal Block, Jumper
Poles: 41
Color: Blue
Family / Style: 1492
Type: Terminal Block, Jumper
Color: Blue
Poles: 41
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)