Terminal Block, Jumper, Screwless, 10P, Blue, for 1492-J4, J4M

Item #: 1082796

Cat #: 1492-CJLJ6-10-B

UPC: 781180750724

Call for price
Company wide:
0 in stock
Documents & Guides
Terminal Block, Jumper, Screwless Center, 10-Pole, Blue, for 1492-J4, J4M, 20 in a Package

Overview

Terminal Block, Jumper, Screwless Center, 10-Pole, Blue, for 1492-J4, J4M, 20 in a Package
Also known as: 781180750724, 1492-CJLJ6-10-B, ALB1492CJLJ610B

Specifications

Type: Terminal Block, Jumper
Color: Blue
Family / Style: 1492
Poles: 10
Type: Terminal Block, Jumper
Family / Style: 1492
Color: Blue
Poles: 10

Customer Reviews

No reviews for this product
(0)