T-Port, Micro Male/Female, Trunk, Micro Female Drop, Left Keyway

Item #: 1082710

Cat #: 1485P-P1R4-DR4

UPC: 662072706664

Call for price
Company wide:
0 in stock
Documents & Guides
T-Port, Micro Male/Female, Trunk, Micro Female Drop, 4 Pin, 1 Port, Left Keyway

Overview

T-Port, Micro Male/Female, Trunk, Micro Female Drop, 4 Pin, 1 Port, Left Keyway

Our Bulletin 898N and 1485P Mini Splitters and Tees provide secure connections for proximity sensors, limit switches and photoelectric sensors. Connectors can be straight or right–angled and are physically keyed to prevent wiring mishaps. Our mini style cabling options include cordsets with integral male or female connector at one end and flying leads at the other. Our patchcord options include cable with integral connector at each end (one male, one female).

Also known as: 662072706664, 1485P-P1R4-DR4, ALB1485PP1R4DR4

Specifications

Type: T-Port, Cable Connector
Color: Black
Gender: Female/Male
Type: T-Port, Cable Connector
Gender: Female/Male
Color: Black

Customer Reviews

No reviews for this product
(0)