Battery, Rechargeable, Lithium Ion, 18.7Wh, 2600mAh, 8 Hour

Item #: 1082616

Cat #: 1441-PEN25-BAT

UPC: 825860187261

Call for price
Company wide:
0 in stock
Documents & Guides
Battery, Rechargeable, Lithium Ion, 18.7 Watt-hour, 2600 mA-hour, 8 Hour Capacity

Overview

Battery, Rechargeable, Lithium Ion, 18.7 Watt-hour, 2600 mA-hour, 8 Hour Capacity
Also known as: 825860187261, 1441-PEN25-BAT, ALB1441PEN25BAT

Specifications

Material: Lithium
Type: Lithium Battery, Lithium Ion
Range: 8 hr
Material: Lithium
Range: 8 hr
Type: Lithium Battery, Lithium Ion