Busbar Modules, with Wires - Short Length, 200mm Tail, 63A, 63mm

Item #: 1082595

Cat #: 141A-GS63RR45

UPC: 611320778106

Call for price
Company wide:
0 in stock
Documents & Guides
Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 63 mm Width

Overview

Busbar Modules, with Wires - Short Length, 200 mm Tail, 63 Amp, 63 mm Width

Allen-Bradley® 141A modular control system (MCS) mounting systems from Rockwell Automation® provide a variety of different mounting solutions for IEC loadfeeders. Catalog item 141A-GS63RR45 is a part of the Bulletin 141A family. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320778106, 141A-GS63RR45, ALB141AGS63RR45

Specifications

Type: Supply, Module, Busbar
Amps: 63
Width: 63 mm
Type: Supply, Module, Busbar
Width: 63 mm
Amps: 63

Customer Reviews

No reviews for this product
(0)