Breaker, Motor Protection, 20A, D Frame, 3P, High Magnetic, Knob

Item #: 1082450

Cat #: 140M-D8E-C20-KY

UPC: 662074375783

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, 20 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 20 Amp, D Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob
Also known as: 662074375783, 140M-D8E-C20-KY, ALB140MD8EC20KY

Specifications

Poles: 3
Mounting: DIN Rail
Color: Red/Yellow
Amps: 20
Volts AC: 600
Family / Style: 140M
Size: D Frame
Amps Range: 16 - 20
Poles: 3
Color: Red/Yellow
Volts AC: 600
Size: D Frame
Mounting: DIN Rail
Amps: 20
Family / Style: 140M
Amps Range: 16 - 20