Breaker, Motor Protection, 20A, C Frame, 3P, DIN Rail Mount

Item #: 1082393

Cat #: 140M-C2E-C20-KY

UPC: 781180040948

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, 20 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 20 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, Red/Yellow, Lockable Knob

Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Rockwell Automation® catalog item 140M-C2E-C20-KY is a motor protection circuit breaker (MPCB). For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180040948, 140M-C2E-C20-KY, ALB140MC2EC20KY

Specifications

Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Amps: 20
Volts AC: 600
Family / Style: 140M
Amps Range: 16 - 20
Poles: 3
Mounting: DIN Rail
Amps: 20
Family / Style: 140M
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Volts AC: 600
Amps Range: 16 - 20