Breaker, Motor Protection, Rotary, Standard Magnetic Trip (Fixed at 13 x le), 10 - 16 A, Std. Perfor

Item #: 1082386

Cat #: 140M-C2E-C16-KN

UPC: 781180052811

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, Rotary, Standard Magnetic Trip (Fixed at 13 x le), 10 - 16 Amp, Std. Performance, Frame Size C

Overview

Breaker, Motor Protection, Rotary, Standard Magnetic Trip (Fixed at 13 x le), 10 - 16 Amp, Std. Performance, Frame Size C

The Bulletin 140G/MG product family offers circuit breakers that are tailored to specific applications, including industrial control panels, motors, and general switching use. The breakers are designed to operate with high interrupting capacity and a minimal mounting footprint in global three-phase power applications that range from 10…3000 A, at 220…690V AC. 

Also known as: 781180052811, 140M-C2E-C16-KN, ALB140MC2EC16KN

Specifications

Type: Motor Controller, Rotary Style
Family / Style: 140M
Amps Range: 10 - 16
Type: Motor Controller, Rotary Style
Amps Range: 10 - 16
Family / Style: 140M