Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount, NO/NC

Item #: 1082365
Cat #: 140M-C2E-B40-XC
UPC: 781180772757
Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount

Overview

Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Right Side Mount
Bulletin 140M motor protection circuit breakers from Allen-Bradley® provide disconnecting means for manual switching, motor branch circuit, overload thermal protection, and branch-circuit and short-circuit magnetic protection. Rockwell Automation® catalog item 140M-C2E-B40-XC is a motor protection circuit breaker (MPCB). For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180772757, 140M-C2E-B40-XC, ALB140MC2EB40XC

Specifications

Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Amps Range: 4, 2.500
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 4
Mounting: DIN Rail
Volts AC: 600
Amps Range: 4, 2.500

Customer Reviews

No reviews for this product
(0)