$ 55.47 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
CUTFAZ-C3/1-NA-L
Overview
CUTFAZ-C3/1-NA-L
Also known as: 015081903621, FAZ-C3/1-NA-L, CUTFAZC31NAL
Specifications
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve C |
| Family / Style: | FAZ-NA |
| Interrupt Rating AC: | 10 kA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Family / Style: | FAZ-NA |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |