Contactor, Safety, 72A, 24VDC, Coil, Contacts, 2NO, 2NC

Item #: 1081676

Cat #: 100S-C72DJ22C

UPC: 611320222173

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 72 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 72 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C72DJ22C from Rockwell Automation® is a 72 A, 24 V DC with integrated diode IEC safety contactor with four normally open power poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320222173, 100S-C72DJ22C, ALB100SC72DJ22C

Specifications

Amps: 72
Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 72
Type: Safety, Contactor
Volts DC Control: 24
Poles: 8

Customer Reviews

No reviews for this product
(0)