Contactor, Safety, 60A, 3P, 110VAC Coil, 3NO, 1NO, 4NC, Contacts

Item #: 1081668

Cat #: 100S-C60KD14C

UPC: 611320652840

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 60 Amp, 3-Pole, 110 Volt 50/60 Hertz, AC Coil, 3 Normally Open, 1 Normally Open, 4 Normally Closed, Bifurcated Contact

Overview

Contactor, Safety, 60 Amp, 3-Pole, 110 Volt 50/60 Hertz, AC Coil, 3 Normally Open, 1 Normally Open, 4 Normally Closed, Bifurcated Contact
Also known as: 611320652840, 100S-C60KD14C, ALB100SC60KD14C

Specifications

Type: Safety, Contactor
Poles: 8
Amps: 60
Type: Safety, Contactor
Amps: 60
Poles: 8