This product may not be available in all locations.

Contactor, Safety, 43A, 24VDC, Coil, Contacts, 4NO, 4NC
Item #: 1081323
Cat #: 100S-C43EJ14C
UPC: 612598568710
Call for price
Company wide:
0
in stock
Documents & Guides
Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***
Overview
Contactor, Safety, 43 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C43EJ14C from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598568710, 100S-C43EJ14C, ALB100SC43EJ14C
Specifications
| Volts DC Control: | 24 |
| Type: | Safety, Contactor |
| Poles: | 8 |
| Amps: | 43 |
| Special Program: | Rockwell Automation Preferred Product |
| Volts DC Control: | 24 |
| Poles: | 8 |
| Special Program: | Rockwell Automation Preferred Product |
| Type: | Safety, Contactor |
| Amps: | 43 |