Contactor, Safety, 43A, 3P, 120VAC Coil, 1NO 4NC Aux. Contacts

Item #: 1081321

Cat #: 100S-C43D14BC

UPC: 781180944819

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 43 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open 4 Normally Closed, Auxiliary. Contacts

Overview

Contactor, Safety, 43 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open 4 Normally Closed, Auxiliary. Contacts

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C43D14BC is a 100S-C safety contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180944819, 100S-C43D14BC, ALB100SC43D14BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 43
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 43