600V 37 A MCS

Item #: 1081313

Cat #: 100S-C37KG14C

UPC: 611320840360

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-C37KG14C 600V 37 A MCS

Overview

AB 100S-C37KG14C 600V 37 A MCS
Also known as: 611320840360, 100S-C37KG14C, ALB100SC37KG14C

Specifications

Type: IEC Contactor
Type: IEC Contactor