600V 37 A MCS

Item #: 1081295

Cat #: 100S-C37D14BC

UPC: 781180944222

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-C37D14BC 600V 37 A MCS

Overview

AB 100S-C37D14BC 600V 37 A MCS
Also known as: 781180944222, 100S-C37D14BC, ALB100SC37D14BC

Specifications

Type: IEC Contactor
Type: IEC Contactor