Contactor, Safety, 100S, 30A, 3P, 24VDC Coil, 5NO, 3NC

Item #: 1081282

Cat #: 100S-C30EJ23C

UPC: 662074983339

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Overview

Contactor, Safety, 100S, 30 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.

Also known as: 662074983339, 100S-C30EJ23C, ALB100SC30EJ23C

Specifications

Volts DC Control: 24
Poles: 8
Amps: 30
Type: Safety Contactor
Volts DC Control: 24
Amps: 30
Poles: 8
Type: Safety Contactor