Contactor, Safety, 30A, 120VAC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 1081267

Cat #: 100S-C30D14BC

UPC: 781180943621

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 30 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 30 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30D14BC from Rockwell Automation® is a 30 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180943621, 100S-C30D14BC, ALB100SC30D14BC

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 30
Volts AC Control: 120
Poles: 8
Type: Safety, Contactor
Amps: 30

Customer Reviews

No reviews for this product
(0)