Contactor, Safety, 23A, 120VAC, Coil, Bifurcated Contacts, 6NO, 2NC

Item #: 1081238

Cat #: 100S-C23D32BC

UPC: 612598567331

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 23 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed

Overview

Contactor, Safety, 23 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 3 Normally Open, 2 Normally Closed
Also known as: 612598567331, 100S-C23D32BC, ALB100SC23D32BC

Specifications

Volts AC Control: 120
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Volts AC Control: 120
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8