Contactor, Safety, 16A, 3P, 120VAC Coil, 4NO, 0NC, 0NO, 4NC

Item #: 1081210

Cat #: 100S-C16D404C

UPC: 611320224634

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 16 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 16 Amp, 120 Volt AC Coil, Contacts, 4 Normally Open, 0 Normally Open, 4 Normally Closed
Also known as: 611320224634, 100S-C16D404C, ALB100SC16D404C

Specifications

Volts AC Control: 120
Type: Safety, Contactor
Poles: 8
Amps: 16
Standards: Build America Buy America Compliant
Volts AC Control: 120
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 16