600V 16 A MCS

Item #: 1081207

Cat #: 100S-C16D304C

UPC: 611320224665

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100S-C16D304C 600V 16 A MCS

Overview

AB 100S-C16D304C 600V 16 A MCS
Also known as: 611320224665, 100S-C16D304C, ALB100SC16D304C

Specifications

Type: IEC Contactor
Standards: Build America Buy America Compliant
Type: IEC Contactor
Standards: Build America Buy America Compliant