This product may not be available in all locations.

Safety Contactor, 12A, Line Side, 230VAC Coil, 3NO, 1NO, 4NC
Item #: 1081204
Cat #: 100S-C12KF14C
UPC: 611320392500
Call for price
Company wide:
0
in stock
Documents & Guides
Safety Contactor, 12 Amp, 230 Volt AC, Coil, 3 Normally Open Power Poles, 1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Standard Contact
Overview
Safety Contactor, 12 Amp, 230 Volt AC, Coil, 3 Normally Open Power Poles, 1 Normally Open & 4 Normally Closed, Line Side Coil Termination, Standard Contact
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 611320392500, 100S-C12KF14C, ALB100SC12KF14C
Specifications
| Poles: | 8 |
| Type: | IEC, Safety Contactor |
| Amps: | 12 |
| Poles: | 8 |
| Amps: | 12 |
| Type: | IEC, Safety Contactor |