1PH BUCK BOOST 120X240V PRI CU 115C RISE 1.5KVA 16/32V SEC

Item #: 1080874

Cat #: K1XGF161.5

UPC: 708281060217

Company wide:
0 in stock
Documents & Guides
No Documents Available
1PH BUCK BOOST 120X240V PRI CU 115C RISE 1.5KVA 16/32V SEC

Overview

1PH BUCK BOOST 120X240V PRI CU 115C RISE 1.5KVA 16/32V SEC
Also known as: 708281060217, K1XGF161.5, FPEK1XGF161.5

Specifications

Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 1.500kVA
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 16/32