K322E Thermostat, Non-Programmable

Item #: 1079995

Cat #: K322E

UPC: 093319403600

$ 133.86 EA
Company wide:
21 in stock
Documents & Guides
Thermostat Non-Programmable 120/208/240V 15 Amps

Overview

Thermostat Non-Programmable 120/208/240V 15 Amps

King’s ClearTouch K322E non-programmable thermostat combines user-friendly touch sensitive buttons with a sleek modern design, offering simple control of a room’s temperature. ClearTouch’s electronic sensing, provides highly accurate temperature control (±1°F, ±0.5°C) for line voltage electric heaters, saving up to 15% on your heating costs. Simple Up & Down Temperature Selection. Modern Design With Clear Acrylic Panel. Dual Voltage – 120V or 208/240V. Touch Sensitive Buttons. Large LCD display with Blue Backlight. Temperature Lock Feature: Set a Min & Max Temp Limit. Save up to 15% on your heating costs. 3 minute cycle rate reduces temperature swings. System On/Standby Switch. ETL Certified For USA and Canada.

Also known as: 093319403600, K322E, KNGK322E

Specifications

Volts AC: 120, 240, 208
Type: Digital
Volts AC: 120, 240, 208
Type: Digital