Module, Power, Multi-Axis, Safe Torque Off, 6.6KW, 460VAC, 15A

Item #: 1079959

Cat #: R2094BM02S/A

UPC: 883809114471

Call for price
Company wide:
0 in stock
Documents & Guides
Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 6.6 Kilowatt, 460 Volt AC, 15 Amp

Overview

Module, Power, Multi-Axis, Safe Torque Off, 3 Phase, 6.6 Kilowatt, 460 Volt AC, 15 Amp

The Kinetix 6000 multi-axis servo drives provide powerful simplicity to handle even the most demanding applications quickly, easily, and cost-effectively. By providing advanced control capability along with innovative design and installation features, the Kinetix 6000 drives can significantly improve system performance while saving time and money. The compact size, simplified wiring, and easy-to-use components make the Kinetix 6000 drives an ideal choice for both OEMs and end-users. Target applications for the Kinetix 6000 drives include packaging, material handling, converting, and assembly.

Also known as: 883809114471, R2094BM02S/A, ALBR2094BM02SA

Specifications

Phase: 3
Amps: 15
Type: Power Module, Drive
Volts AC: 460
Wattage: 6.600 kW
Phase: 3
Type: Power Module, Drive
Wattage: 6.600 kW
Amps: 15
Volts AC: 460