I/O Module, High Resolution, Analog, 4 Channel Combination, 24VDC *** Discontinued ***

Item #: 1079756

Cat #: R1746NIO4I/A

UPC: 883809094469

Call for price
Company wide:
0 in stock
Documents & Guides
I/O Module, SLC 500, High Resolution, Analog, 4 Channel Combination, 2 Input, 2 Output, 24 Volt DC, Open Chassis Mount *** Discontinued ***

Overview

I/O Module, SLC 500, High Resolution, Analog, 4 Channel Combination, 2 Input, 2 Output, 24 Volt DC, Open Chassis Mount *** Discontinued ***

Allen-Bradley® catalog item 1746-NIO4I from Rockwell Automation® is a SLC™ system four-point analog current combination module It has two analog input and two analog current output.

Allen-Bradley and SLC are trademarks of Rockwell Automation, Inc.

Also known as: 883809094469, R1746NIO4I/A, ALBR1746NIO4IA

Specifications

Volts DC: 24
Mounting: Rack
Family / Style: SLC 500
Type: I/O Module
Volts DC: 24
Family / Style: SLC 500
Mounting: Rack
Type: I/O Module