4.5 watt CA11 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts; Carded

Item #: 1079075

Cat #: S8610

UPC: 045923086106

Company wide:
0 in stock
Documents & Guides
SATCO S8610 4.5W EFC/LED/27K/

Overview

SATCO S8610 4.5W EFC/LED/27K/
Also known as: 045923086106, S8610, SATS8610

Specifications

No Specifications Available