Eaton XT IEC electronic motor starter

Item #: 1078861

Cat #: XTAE012B01A012

UPC: 782116839605

$ 222.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,12 A,110 V 50 Hz, 120 V 60 Hz,1NC,B frame,45 mm,9-12 A,Screw terminals

Overview

Eaton XT IEC electronic motor starter,Full voltage non-reversing IEC starter,12 A,110 V 50 Hz, 120 V 60 Hz,1NC,B frame,45 mm,9-12 A,Screw terminals

Eaton’s electronic motor starter (EMS) is equipped with a?solid-state?contactor and built-in overload protection in a compact, easy-to-install package. The EMS is capable of providing forward and reversing functions without the need for an additional contactor. It is also equipped with an?optional emergency-stop feature built into the firmware. This compact solution provides up to 78% space savings over traditional electromechanical starters.

Also known as: 782116839605, XTAE012B01A012, CUTXTAE012B01A012

Specifications

No Specifications Available