Linear LED Fixture, 4', 6000 Lumen, 66 Watt, 100-277VAC, 5000K

Item #: 1077506

Cat #: LPM3C4H2W

UPC: 056020934771

$ 518.12 EA
Company wide:
0 in stock
Documents & Guides
DuroSite Linear LED Fixture, 4 Foot Low Profile, 6000 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens, 80 CRI

Overview

DuroSite Linear LED Fixture, 4 Foot Low Profile, 6000 Lumen, 66 Watt, 100-277 Volt AC, 5000K, Diffused Polycarbonate Lens, 80 CRI

Dialight’s highly efficient and lightweight DuroSite Low Profile/Top Conduit linear replaces HID and fluorescent lighting fixtures in industrial applications. The LT/LP’s rugged solid state design makes it highly resistant to shock and vibration. Its fully gasketed IP66 rated enclosure makes it suitable for dusty & wet locations, while its UL 1598/A rating guarantees added protection from salt water spray.

Also known as: 056020934771, LPM3C4H2W, DILLPM3C4H2W

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)