Cordset, Mini Style Connector, Straight Female, 5 Pin, 300V, 5.6A

Item #: 1077459

Cat #: 889N-F5AF-12F

UPC: 662468941440

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, Mini Plus, Style Connector, 5 Pin, 300 Volt, 5.6 Amp, Straight Female, PVC, 18 AWG, Color Code C, 12 Foot

Overview

Cordset, Mini Plus, Style Connector, 5 Pin, 300 Volt, 5.6 Amp, Straight Female, PVC, 18 AWG, Color Code C, 12 Foot
Also known as: 662468941440, 889N-F5AF-12F, ALB889NF5AF12F

Specifications

Gender: Female
Volts AC: 300
Type: Cordset, 5-Pin
Length: 12 ft
Amps: 5.600
Color: Yellow
Gender: Female
Type: Cordset, 5-Pin
Amps: 5.600
Volts AC: 300
Length: 12 ft
Color: Yellow