Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC Cable, Yellow

Item #: 1077331

Cat #: 889N-F4AE-20F

UPC: 662468992503

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 20 Foot (6.1 meters)

Overview

Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 20 Foot (6.1 meters)
Also known as: 662468992503, 889N-F4AE-20F, ALB889NF4AE20F

Specifications

Gender: Female
Volts AC: 300
Length: 20 ft
Type: 4-Pin, Cordset
Color: Yellow
Gender: Female
Length: 20 ft
Color: Yellow
Volts AC: 300
Type: 4-Pin, Cordset