Cordset, Mini/Mini Plus, 12-Pin, PVC, Yellow, 10 m, 16AWG

Item #: 1077269

Cat #: 889N-F12AF-10

UPC: 611320110647

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, Mini/Mini Plus, Female, Straight, 12-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 10 meter (32.8 Feet), 16AWG

Overview

Cordset, Mini/Mini Plus, Female, Straight, 12-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 10 meter (32.8 Feet), 16AWG

Our Bulletin 889N Mini Cordsets and Patchcords provide secure connections for proximity sensors, limit switches and photoelectric sensors. Mini style cabling options include cordsets with integral male or female connector at one end and flying leads at the other. Cabling options for Patchcords include integral connector at each end (one male, one female).

Also known as: 611320110647, 889N-F12AF-10, ALB889NF12AF10

Specifications

Gender: Female
Jacket: PVC
Length: 10 m
Gauge: 16 AWG
Type: Cordsets
Color: Yellow
Gender: Female
Length: 10 m
Type: Cordsets
Jacket: PVC
Gauge: 16 AWG
Color: Yellow