ETN XBUT6WH 8.2 mm Wide Feed Throug

Item #: 1076971

Cat #: XBUT6WH

UPC: 786685219011

$ 3.70 EA
Company wide:
0 in stock
Documents & Guides
C-H XBUT6WH 8.2 MM WIDE FEED

Overview

C-H XBUT6WH 8.2 MM WIDE FEED
Also known as: 786685219011, XBUT6WH, CUTXBUT6WH

Specifications

No Specifications Available